Tisk…

Quartz microfibre filters, Munktell

Dodavatel: Ahlstrom-Munksjö
420206 420200 420207 420205 420212
537-0037EA 3320 CZK
537-0037 537-0038 537-0039 BINZ420205 537-0041
Quartz microfibre filters, Munktell
Filtry Filtry ze skleněných mikrovláken
These high-purity quartz microfibre filters are recommended for airborne particulate monitoring in high temperatures and aggressive atmospheres or when the lowest level of Trace Elements Analysis is required.

  • High tensile strength
  • Matches EPA and ISO standards for PM10 monitoring

Typical grade properties:
Filter thickness: 0,42 mm (according to test method ISO 534:2005)
Wet burst: 325 mm H₂O (according to test method ISO 3689:1994)
Particle retention 0,3 µm: 99,9996% (according to test method ASTM D 2986-91)
Flow rate: 1,3 ±0,1 s (according to test methodMore Product Information
Objednat

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR