Tisk…

VWR®, Racks for 15 ml Conical Bottom Centrifuge Tubes

Dodavatel: VWR Collection
525-0620EA 481 CZK
525-0620 525-0614 525-0615 525-0616 525-0617 525-0619 525-0618 525-0613
VWR®, Racks for 15 ml Conical Bottom Centrifuge Tubes
Stojany Tube Racks
PP.

  • Autoclavable at 121 °C and freezable to −80 °C
  • Angular at one end to stack and handle easily
  • DNase/RNase free and non pyrogenic
  • During the freezing process, it is better to use plastic rack
  • During high speed centrifugation, it is better to use suitable rotor adapters

Suitable for VWR® centrifuge tubes with conical bottom. Each well has an identification number (1 to 25).

Sterilised by electron beam irradiation.

Informace pro objednávání: Assorted colour pack includes one blue, green, orange, red and yellow rack.

Balení: 5 racks per bag.More Product Information
Objednat

Produktová specifikace

Environmentally Preferable Low Manufacturing Impact
Certifikát ochrany životního prostředí ISO 14001/Certificate No.: 04923E00243R0M

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR