Tisk…

Glass microfibre filters without binder, grade 934-AH, Whatman™

Dodavatel: Whatman products (Cytiva)
1827-024 1827-032 1827-042 1827-047 1827-055 1827-070 1827-090 1827-110 1827-125 1827-866 1827-025 1827-021 1827-082 1827-035 1827-808 1827-889 1827-028 1827-030 1827-037 1827-085 1827-105 1827-150 1827-185 1827-240 1827-320 1827-957
516-2704EA 1030 CZK
516-2704 512-0428 513-5275 516-2711 516-2713 516-2715 516-2716 516-2717 512-0429 513-5276 513-5274 513-5273 512-0668 513-0109 WHAT1827-808 513-0111 WHAT1827-028 513-0108 513-0110 512-0669 516-5107 516-5108 516-5109 516-5112 516-5114 512-0670
Glass microfibre filters without binder, grade 934-AH, Whatman™
Filtry Filtry ze skleněných mikrovláken
These borosilicate glass filters are specified for water pollution monitoring, cell harvesting, liquid scintillation counting and air pollution monitoring. They are often used in total suspended solids analysis.

  • Smooth surface for efficient precipitate recovery
  • High loading capacity
  • Binder free

Total suspended solids analysis (previously called non-filterable residue) requires high loading capacity glass microfiber filters, such as grade 934-AH.
Objednat

Produktová specifikace

Třída 934-AH 934-AH 934-AH 934-AH 934-AH 934-AH
Environmentally Preferable
Hmotnost 64 g/m² 64 g/m² 64 g/m² 64 g/m² 64 g/m² 64 g/m²
Tloušťka 435 µm 435 µm 435 µm 435 µm 435 µm 435 µm
Záchyt částic 1,5 µm 1,5 µm 1,5 µm 1,5 µm 1,5 µm 1,5 µm
Rychlost filtrace 47 s (Herzberg) 47 s (Herzberg) 47 s (Herzberg) 47 s (Herzberg) 47 s (Herzberg) 47 s (Herzberg)
Objemový průtok vody 341 ml/min 341 ml/min 341 ml/min 341 ml/min 341 ml/min 341 ml/min
Průtok vzduchu 3,7 s/100 ml/6,5 cm² 3,7 s/100 ml/6,5 cm² 3,7 s/100 ml/6,5 cm² 3,7 s/100 ml/6,5 cm² 3,7 s/100 ml/6,5 cm² 3,7 s/100 ml/6,5 cm²
Maximální teplota 550 °C 550 °C 550 °C 550 °C 550 °C 550 °C

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR