Tisk…

Glass microfiber filters with organic binder, grade MN 85/90

Dodavatel: MACHEREY-NAGEL
405005 405009 405024 405011 405012 405018 4050025 4050037 4050045 405007 405015 405027
MANA405005EA 856 CZK
MANA405005 515-9795 MANA405024 515-9796 515-9797 515-9798 MANA4050025 MANA4050037 MANA4050045 MANA405007 MANA405015 MANA405027
Glass microfiber filters with organic binder, grade MN 85/90
Filtry Filtry ze skleněných mikrovláken
The MN 85/90 grade is the most widely used, general purpose glass fiber filter with very good mechanical stability. The filter contains an organic binder.

  • High mechanical stability
  • General purpose filter
  • Stable up to 200 °C
Objednat

Produktová specifikace

Environmentally Preferable
Hmotnost 90 g/m²
Tloušťka 0,40 mm
Záchyt částic 0,5 μm
Rychlost filtrace 15 s (air)
Maximální teplota 200 °C

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR