Tisk…

Autoclaves, LABOKLAV

Dodavatel: SHP Steriltechnik
210055001000V 210055001000H 210160001000V 210160001000H 210195001000H 210160001004H 210195001000V 210100001000V 210080001006V 210080001004V 210080001004H 210100001000H 210080001000V 210080001000H 210135001000V 210135001000H
481-0402EA 453440 CZK
481-0402 481-0401 481-0465 481-0464 481-0480 481-0472 481-0481 481-0434 481-0430 481-0426 481-0425 481-0433 481-0418 481-0417 481-0449 481-0448
Autoclaves, LABOKLAV
Sterilizátory Autoklávy
A completely new concept allows the installation of the unit as either front or top loader. Deciding on horizontal or vertical is no longer the question with SHP autoclaves. No matter if installed horizontally or vertically, the units remain the same. Even at a later stage the unit can be changed from vertical to horizontal installation or vice versa without the need for big technical changes (contact Avantor for details). When set up as horizontal units they are even stackable. Stainless steel 316L chamber and housing.

  • Automatic feed water pump
  • Fully automatic closing system and
More Product Information
Objednat

Produktová specifikace

Model LABOKLAV 55, vertical LABOKLAV 55, horizontal LABOKLAV 160, vertical LABOKLAV 160, horizontal LABOKLAV 195, horizontal LABOKLAV 195, vertical LABOKLAV 100, vertical LABOKLAV 100, horizontal LABOKLAV 80, vertical LABOKLAV 80, horizontal LABOKLAV 135, vertical LABOKLAV 135, horizontal
Kapacita 55 L 55 L 160 L 160 L 195 L 195 L 100 L 100 L 80 L 80 L 135 L 135 L
Environmentally Preferable
Teplota 98...138 °C 98...138 °C 98...138 °C 98...138 °C 98...138 °C 98...138 °C 98...138 °C 98...138 °C 98...138 °C 98...138 °C 98...138 °C 98...138 °C
Max. pressure 2,8 bar 2,8 bar 2,8 bar 2,8 bar 2,8 bar 2,8 bar 2,8 bar 2,8 bar 2,8 bar 2,8 bar 2,8 bar 2,8 bar
Int.Ø×H 410×460 mm 410×460 mm 500×760 mm 500×760 mm 500×990 mm 500×990 mm 410×760 mm 410×760 mm 410×610 mm 410×610 mm 500×660 mm 500×660 mm
W×D×H ext. 740×600×765 mm 740×765×600 mm 840×700×1065 mm 840×1065×700 mm 840×1215×700 mm 840×700×1215 mm 740×600×1065 mm 740×1065×600 mm 740×600×915 mm 740×915×600 mm 840×700×965 mm 840×965×700 mm
Weight 115 kg 115 kg 210 kg 210 kg 245 kg 245 kg 185 kg 185 kg 155 kg 155 kg 195 kg 195 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR