Tisk…

Dish-shaped Dewar flasks, type SCH-CAL

Dodavatel: KGW
1191 1192 1193 1194 1195 1196 1197 1198 1673 1671 1675 1674 1672
478-0226EA 5050 CZK
478-0226 478-4503 478-4505 478-4506 478-4507 478-4509 478-4510 478-4511 KGWA1673 KGWA1671 KGWA1675 KGWA1674 KGWA1672
Dish-shaped Dewar flasks, type SCH-CAL
Dewarovy a kryogenní nádoby
Silvered borosilicate glass, structured aluminium protective covering. For tempering of round bottom flasks, cooling of small samples. They are vacuum insulated and silvered.

  • Suitable as hot or cold bath
  • Can be used on a magnetic stirrer
  • The cover is anti-magnetic and stainless

Temperature range from −200 to +200 °C.

CAL flasks have an external stucco aluminium protective casing, alternatively the glass inserts (without casing) are also available.
Objednat

Produktová specifikace

Model SCH 6 CAL SCH 9 CAL SCH 15 CAL SCH 18 CAL SCH 20 CAL SCH 30 CAL SCH 31 CAL SCH 33 CAL
Kapacita 0,08 L 0,12 L 0,26 L 0,40 L 0,80 L 1,6 L 2,7 L 5,3 L
Environmentally Preferable
Rozsah teplot −200...+200 °C −200...+200 °C −200...+200 °C −200...+200 °C −200...+200 °C −200...+200 °C −200...+200 °C −200...+200 °C
Int.Ø 67 mm 77 mm 100 mm 110 mm 138 mm 170 mm 200 mm 250 mm
Int. height 40 mm 50 mm 65 mm 70 mm 80 mm 110 mm 125 mm 150 mm
Ext.Ø 80 mm 95 mm 120 mm 130 mm 160 mm 205 mm 230 mm 280 mm
Overall height 75 mm 90 mm 110 mm 115 mm 125 mm 145 mm 160 mm 195 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR