Tisk…

Shaking water baths, Aqua Pro series

Dodavatel: GRANT INSTRUMENTS
LSB18 LSB12
462-0518EA 108740 CZK
462-0518 462-0517
Shaking water baths, Aqua Pro series
Lázně Lázně vodní třepací
The Aqua Pro series of shaking water baths offers two bath models with exceptional temperature performance and usability. The baths are ideal for basic as well as more demanding applications in education, research, food and beverage industry, biopharma and the life sciences.

  • Dual point user calibration facility and user defined high temperature alarm and cut-off which provides sample protection
  • Easy insert test tube/microtube racks
  • Multipurpose flask tray can be used to accommodate deep well plates using an SH-DWP holder, flask clamps and SR racks (using
More Product Information
Objednat

Produktová specifikace

Model LSB18 LSB12
Environmentally Preferable
Rozsah teplot Ambient + 5...99 °C Ambient + 5...99 °C
Stabilita teploty ±0,1 °C @ 70 °C ±0,1 °C @ 70 °C
Ohřevná kapacita 1,4 kW 0,8 kW
Kapacita 18 L 12 L
Lineární rychlost (zdvihy/min) 20 - 200* 20 - 200*
Délka lineárního zdvihu 20 mm 20 mm
Zásobník třepačky ŠxH 235×420 mm 235×240 mm
Š×H×V 335×565×275 mm 360×380×275 mm
Hmotnost 11,2 kg 9,2 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR