Tisk…

Heating Mantles, WHG2, WHG2H, WHG2R and WHG4R

Dodavatel: WINKLER
WHG2H000250CH WHG2H001000RC WHG2002000RC WHG2H000250RC WHG2H000250SS WHG2H000500CH WHG2H000500RC WHG2020000RC WHG2H001000CH WHG2020000CH WHG2H001000SS WHG2H002000CH WHG2H002000RC WHG2H002000SS WHG2H004000CH WHG2H004000RC WHG2H004000SS WHG2H000500SS WHG2005000RC WHG2003000CH WHG2003000RC WHG2003000SS WHG2004000CH WHG2004000RC WHG2020000SS WHG2005000CH WHG2H006000SS WHG2005000SS WHG2006000CH WHG2006000RC WHG2006000SS WHG2010000CH WHG2010000RC WHG2010000SS WHG2004000SS WHG4R004000SS WHG2H006000CH WHG4R004000RC WHG4R006000CH WHG4R006000RC WHG4R006000SS WHG4R010000CH WHG4R010000RC WHG4R010000SS WHG4R020000CH WHG4R004000CH WHG2R000250SS WHG2002000CH WHG2R002000SS WHG2R000250RC WHG2R002000RC WHG2R000500RC WHG2R000500SS WHG2R001000SS WHG2H006000RC WHG2002000SS WHG2000250RC WHG2000025SS WHG2000050CH WHG2000050RC WHG2000050SS WHG2000100CH WHG2000100RC WHG2000250CH WHG2000250SS WHG2000500CH WHG2000500RC WHG2000500SS WHG2001000CH WHG2001000RC WHG2001000SS WHG2000100SS WHG2000025RC WHG2000025CH WHG4R020000RC WHG4R020000SS WHG22304500001
453-1039EA 11630 CZK
453-1039 453-1046 453-1019 453-1040 453-1041 453-1042 453-1043 453-1037 453-1045 453-1036 453-1047 453-1048 453-1049 453-1050 453-1051 453-1052 453-1053 453-1044 453-1028 453-1021 453-1022 453-1023 453-1024 453-1025 453-1038 453-1027 453-1056 453-1029 453-1030 453-1031 453-1032 453-1033 453-1034 453-1035 453-1026 453-1083 453-1054 453-1082 453-1084 453-1085 453-1086 453-1087 453-1088 453-1089 453-1090 453-1081 453-1065 453-1018 453-1074 453-1064 453-1073 453-1067 453-1068 453-1071 453-1055 453-1020 453-1010 453-1002 453-1003 453-1004 453-1005 453-1006 453-1007 453-1009 453-1011 453-1012 453-1013 453-1014 453-1015 453-1016 453-1017 453-1008 453-1001 453-1000 453-1091 453-1092 WINKWHG22304500001
Heating Mantles, WHG2, WHG2H, WHG2R and WHG4R
Ohřívače Hnízda topná
For round bottomed flasks. Mantles have crocheted outer jacket made from glass silk (WHG2H models are made from silicate yarn). Sizes from 500 ml upwards have a base opening (62 mm).

  • Maximum temperature 450 °C (WHG2H models have maximum of 900 °C)
  • Mantles for 25 and 50 ml flasks have one heating zone, larger units have two, three or four heating zones depending on model
  • Detachable plug-in connection (cable length 0,5 m WHG2 and WHG2R models or 0,2 m WHG2H and WHG4R models)
  • RCD personal safety plug with 1 m cable

Upozornení: SS safety plugs areMore Product Information
Objednat

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR