Tisk…

Refrigerated shaking incubators, multi-functional, Enviro-Genie®

Dodavatel: SCIENTIFIC INDUSTRIES ELMIS
SI-1202
444-9163EA 246360 CZK
444-9163
Refrigerated shaking incubators, multi-functional, Enviro-Genie®
Třepačky Třepačky inkubované
A versatile shaker for different applications: Cooling, incubating, rotating, shaking, rocking, stirring and 3D line motion. Ideal for the study of microorganisms and tissue cell growth under strictly controlled conditions of temperature and agitation.

  • Designed to provide the security of precise temperature control and uniformity for demanding incubation/refrigeration applications without taking up a great deal of space
  • Easy operation via LED display, simple to clean and disinfect
  • Extremely versatile, can be used with all standard tubes and vessels,
More Product Information
Objednat

Produktová specifikace

Model Enviro-Genie
Environmentally Preferable
Rozsah teplot 4…75 °C
Stabilita teploty ±0,1 °C
Uniformita teploty ±0,5 °C
Kapacita 4,5 kg
Přesnost teploty ±0,2 °C
Š×H×V 622×495×368 mm
Časovač Programmable to 99 hours
Rozsah rychlosti 1 - 35 rpm (rotating), 1 - 1000 rpm (stirring; including stir reverse)
Hmotnost 36 kg
Objem komory 24 l
Displej Backlit LCD

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR