Tisk…

VWR®, Misky Petriho, PS

Dodavatel: VWR Collection
391-1501EA 4750 CZK
391-1501 391-0467 391-0468 391-0469 391-0492 391-0556 391-0559 391-0560 391-0561 391-0562 391-0565 391-0582 391-0604 391-0605 391-0606 391-0608 391-0603 391-0602 391-0609 391-0599 391-0600 391-0601 391-0607 391-0598 391-0616 391-0617 391-0618 391-0619 390-1373 390-1374 390-1375 390-1376 390-1377 391-0635 391-0682
VWR®, Misky Petriho, PS
Misky kultivační Misky Petriho
PS. These dishes for microbiology application are manufactured under strict aseptic conditions using on-line production and packaging (ISO 6).

  • Stable stacking
  • Perfectly flat and retain shape up to 55 °C
  • Excellent optical quality: Total transparency
  • Compliant with automatic plate pourers
  • Available in 55, 65, 90 and 140 mm diameter

Sterile dishes are supplied with proof of sterility and batch number displayed on the box. Cleanroom double-outer bag packaging available.

Certificates on request.

Certifikace: Certifikát na vyžádání.
Objednat

Produktová specifikace

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR