Tisk…

Constant Climate Chambers, KBF Series

Dodavatel: Binder
9020-0478 9020-0479 9020-0480 9020-0481 9020-0482 9020-0483
390-1753EA 0 CZK
390-1753 390-1754 390-1755 390-1756 390-1757 390-1758
Constant Climate Chambers, KBF Series
Komory testovací Komory klimatické
The KBF series is a proven specialist for reliable ICH stability tests in the pharmaceutical industry: the KBF masters all long-term tests, accelerated tests and stress tests. It fulfills all important ICH requirements, from precision to programming and documentation. With flexible water supply options for all installation locations. The units have a stainless-steel inner chamber and proven APT.line™ preheating chamber technology, feature a temperature range of 0 to +70 °C, and humidity range of 10 to 80% RH, the KBF consumes up to 40 % less energy than its predecessor. With optionalMore Product Information
Objednat

Produktová specifikace

Model KBF 130 KBF 260 KBF 470 KBF 720 KBF 1060 KBF 1600
Rozsah teplot 0...70 °C (without humidity),
10...70 °C (with humidity)
0...70 °C (without humidity),
10...70 °C (with humidity)
0...70 °C (without humidity),
10...70 °C (with humidity)
0...70 °C (without humidity),
10...70 °C (with humidity)
0...70 °C (without humidity),
10...70 °C (with humidity)
0...70 °C (without humidity),
10...70 °C (with humidity)
Environmentally Preferable
Temperature fluctuation (time) ±0.1 K (at 25 °C and 60% RH)
±0.1 K (at 40 °C and 75% RH)
±0.1 K (at 25 °C and 60% RH)
±0.1 K (at 40 °C and 75% RH)
±0.1 K (at 25 °C and 60% RH)
±0.1 K (at 40 °C and 75% RH)
±0.1 K (at 25 °C and 60% RH)
±0.1 K (at 40 °C and 75% RH)
±0.1 K (at 25 °C and 60% RH)
±0.1 K (at 40 °C and 75% RH)
±0.1 K (at 25 °C and 60% RH)
±0.1 K (at 40 °C and 75% RH)
Temperature variation (spatial) ±0.2 K (at 25 °C and 60% RH)
±0.2 K (at 40 °C and 75% RH)
±0.3 K (at 25 °C and 60% RH)
±0.2 K (at 40 °C and 75% RH)
±0.2 K (at 25 °C and 60% RH)
±0.2 K (at 40 °C and 75% RH)
±0.3 K (at 25 °C and 60% RH)
±0.2 K (at 40 °C and 75% RH)
±0.3 K (at 25 °C and 60% RH)
±0.2 K (at 40 °C and 75% RH)
±0.4 K (at 25 °C and 60% RH)
±0.3 K (at 40 °C and 75% RH)
Humidity range (RH) 10...80 % 10...80 % 10...80 % 10...80 % 10...80 % 10...80 %
Kapacita 127 L 262 L 472 L 727 L 1070 L 1610 L
Typ proudění Nucená cirkulace vzduchu Nucená cirkulace vzduchu Nucená cirkulace vzduchu Nucená cirkulace vzduchu Nucená cirkulace vzduchu Nucená cirkulace vzduchu
Dodané police (max.) 2 (6) 2 (9) 2 (16) 2 (16) 2 (16) 2 (16)
Maximální zátěž na polici 25 kg 30 kg 40 kg 40 kg 40 kg 40 kg
Nominální spotřeba energie 1.3 kW 1.4 kW 1.4 kW 1.6 kW 1.6 kW 1.7 kW
Weight 126 kg 188 kg 225 kg 298 kg 340 kg 438 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR