Tisk…

Cooled incubators, HettCube Range

Dodavatel: Hettich
62005 64005 66005
390-0971EA 202640 CZK
390-0971 390-0973 390-0975
Cooled incubators, HettCube Range
Inkubátory Inkubátory chlazené
The HettCube range of cooled incubators provide functionality and customised features. The inner chamber is made from acid-proof stainless steel (DIN 1.4301). Units only heat and cool as necessary, ensuring lower power consumption, operating costs and environmental impact. At an operating temperature of 37 °C the units consume less than 0,05 kWh. The fan is located outside the usable space, so there is a low air flow inside the chamber and a low noise level.

  • Microprocessor control with program functions, temperatures can be set with an accuracy of 0,1 °C
More Product Information
Objednat

Produktová specifikace

Model HettCube 200 R HettCube 400 R HettCube 600 R
Environmentally Preferable
Temperature fluctuation (time) @ 37 °C: ±0,1 K @ 37 °C: ±0,1 K @ 37 °C: ±0,1 K
Temperature variation (spatial) ±0,2 K @ 37 °C
±0,1 K @ 25 °C
±0,2 K @ 37 °C
±0,1 K @ 25 °C
±0,2 K @ 37 °C
±0,1 K @ 25 °C
Rozsah teplot 0…65 °C 0…65 °C 0…65 °C
Kapacita 150 L 310 L 520 L
Typ proudění Nucená cirkulace vzduchu Nucená cirkulace vzduchu Nucená cirkulace vzduchu
Max. load per shelf 50 kg (HTS: 40 kg) 50 kg (HTS: 40 kg) 50 kg (HTS: 40 kg)
Spotřeba 33 W 43 W 49 W

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR