Tisk…

VWR®, Casein

Dodavatel: VWR Chemicals

22544.292EA 3390 CZK
22544.292
VWR®, Casein
Proteiny

Proteins (on anhydrous product): ≥ 90,0 %
Free acidity: Max. 1,0%
Fats: Max. 2,5%
Ignition residue (SO₄): Max. 2,75%
Loss on drying: Max. 12%

Objednat


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR