Tisk…

Cryoboxes, B47/B67/B77/B97-series

Dodavatel: GLW
B47 B47B B47G B47R B47Y B77 B77B B77G B77R B77Y B97 B97B B97G B97R B97Y B97S BS97 B47S B67 B67B B67G B67R B67S B67Y B77S BS47 BS67 BS77
211-0348EA 139 CZK
211-0348 GLWAB47B GLWAB47G GLWAB47R GLWAB47Y 211-0519 479-1540 479-1541 479-1542 479-1544 GLWAB97 GLWAB97B GLWAB97G GLWAB97R GLWAB97Y GLWAB97S GLWABS97 GLWAB47S GLWAB67 GLWAB67B GLWAB67G GLWAB67R GLWAB67S GLWAB67Y 479-1543 GLWABS47 GLWABS67 479-1545
Cryoboxes, B47/B67/B77/B97-series
Krabice Kryoboxy
PP, natural or coloured.

  • Autoclavable up to +121 °C and use in freezer down to –90 °C
  • The included clear lid offers a view of the contents without opening the cryo-box
  • Drainage holes in base for easy opening the box at low temperatures
  • For light sensitive samples please choose the colour Black/Black

Suitable for 49 samples, arranged in 7×7 compartments with 16,5 mm diameter.

B47-Series:
Designed for 3 ml up to 7 ml sample-vials, mini-vials and test tubes. Generic tube size up to 55 mm height and 16,5 mm diameter.
B67-Series:
Designed for 3 ml up to 6More Product Information
Objednat

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR