Tisk…

Chemistry vacuum pumps and systems, MZ

Dodavatel: VACUUBRAND
20732500 20732600 20732700 20732800 20732300 732301 20724100
181-1042EA 89160 CZK
181-1042 181-1044 181-1046 181-1047 181-1040 181-0161 181-0462
Chemistry vacuum pumps and systems, MZ
Čerpadla Pumpy vakuové membránové
These chemistry vacuum systems can be used in a wide range of applications for evacuating or moving gases and vapours between containers in chemistry and physics laboratories, e.g. as an alternative to water jet pumps and rotary vane pumps. Compact construction, very quiet running, long service life, diaphragm and valves are very easy to replace. Oil-free vacuum.

  • Includes chemistry diaphragm pump with high chemical resistance (parts in contact with media are made from PTFE compounds and similar)
  • High pump volume capacity even at low pressures
  • Standard
More Product Information

Časově omezený prodej

Select items below are currently on sale

Objednat

Produktová specifikace

Model MZ 2C NT + 2 AK MZ 2C NT + AK + EK MZ 2C NT + AK + M + D MZ 2C NT + AK SYNCHRO + EK MZ 2C NT MZ 1C
Environmentally Preferable
Vacuum pump MZ 2C NT MZ 2C NT MZ 2C NT MZ 2C NT
Počet pater 2 2 2 2 2 2
Průtok 33/38 l/min 33/38 l/min 33/38 l/min 33/38 l/min 33/38 l/min 12/15 l/min
Vakuum -
Konečný tlak (absolutní) 7 mbar 7 mbar 7 mbar 7 mbar 7 mbar 12 mbar
Konečný tlak s plynovou stabilizací 12 mbar 12 mbar 12 mbar 12 mbar 12 mbar 20 mbar
Ochranná třída IP 40 IP 40 IP 40 IP 40 IP 40 IP 40
Přípojky na tlakové straně (EX) Hose nozzle DN 8 - 10 mm Hose nozzle DN 8 - 10 mm Hose nozzle DN 8 - 10 mm Hose nozzle DN 8 - 10 mm Hose nozzle DN 8 - 10 mm Hose nozzle DN 8 - 10 mm
Přípojka na sací straně (IN) Hose nozzle DN 8 - 10 mm Hose nozzle DN 8 - 10 mm Hose nozzle DN 8 - 10 mm 2 × hose nozzle DN 8 - 10 mm Hose nozzle DN 8 - 10 mm Hose nozzle DN 8 - 10 mm
Přípojka pro studenou vodu - 2 × hose nozzle DN 6 - 8 mm - 2 × hose nozzle DN 6 - 8 mm
ATEX approval II 3G IIC T3 X internal atm. only II 3G IIC T3 X internal atm. only II 3G IIC T3 X internal atm. only II 3G IIC T3 X internal atm. only II 3/- G IIC T3 X internal atm. only II 3/- G IIC T3 X internal atm. only
Výkon motoru 0,18 kW
W×D×H 319×243×309 mm 326×243×402 mm 310×243×313 mm 326×248×402 mm 243×243×198 mm 312×121×170 mm
Weight 13,6 kg 14,2 kg 13,4 kg 14,5 kg 11,1 kg 6,7 kg
Konečné vakuum (absolutní) 7 mbar

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR