Tisk…

Water still, Quickfit®, QWS4

Dodavatel: SciLabware
QWS4/220V QWS4 QWS4/120V
171-0987EA 42280 CZK
171-0987 171-0986 171-0988
Water still, Quickfit®, QWS4
Systémy pro výrobu čisté vody Přístroje destilační
The QWS4 will produce 4 litres/hour of pyrogen-free* distilled water from its reliable 3kW UK manufactured, chromium plated heating element.

  • Easy to install and easy to use
  • Reliable operation – proven quality components
  • High-quality distillate complies to ASTM and ISO standards
  • Safe operation – heating element has two built-in safety thermostats
  • Easy to clean – no glass dismantling required

The chromium plated heating element is fitted with two thermostats to protect the still from overheating in the event of water supply failure. The thermostats canMore Product Information
Objednat

Produktová specifikace

Environmentally Preferable
Water supply 1 l/min
Vstupní tlak 3 p.s.i. (0,207 bar) [minimum]
Output 4 l/h
Vodivost 3,0 - 4,0 µS/cm
Rezistivita - rozsah 0,25 - 0,30 megOhm-cm
Teplota 25...35 °C [distillate]
pH 5,0 – 6,5

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR