Tisk…

Butyl Sepharose™ High Performance Hydrophobic interaction chromatography media

Dodavatel: Cytiva

17-5432-02
17-5432-02EA 27430 CZK
17-5432-02
Butyl Sepharose™ High Performance Hydrophobic interaction chromatography media
Systémy pro purifikaci proteinů Protein Purification Resins

Butyl Sepharose™ HP media is particularly well suited for intermediate purification and polishing steps providing high resolution due to the small particle size.


  • Aliphatic HIC medium designed for intermediate purification and polishing steps
  • BioProcess medium supported for industrial applications
  • Selectivity similar to Butyl Sepharose 4 Fast Flow but higher resolution due to the smaller 34 µm bead size
  • Relatively high ligand density for high dynamic binding capacity even at relatively low salt concentrations
  • The hydrophilic nature of the base matrix ensures low levels of non-specific binding


Butyl Sepharose High Performance is available in a range of different bulk pack sizes and convenient pre-packed formats for easy scale-up and process development. As member of the BioProcess media range, Butyl Sepharose High Performance meets industrial demands with security of supply and comprehensive technical and regulatory support.


Butyl Sepharose High Performance is based on highly crosslinked, 34-µm agarose beads modified with aliphatic butyl groups via uncharged, chemically stable ether linkages. It is a truly hydrophobic medium displaying a minimum of ionic interactions. Butyl Sepharose High Performance media is particularly well suited for intermediate purification and polishing steps providing high resolution due to the small particle size.

Objednat

Produktová specifikace

Ligand Butyl
Environmentally Preferable
Hustota ligandů 50 µmol butyl/ml
Matice Cross-linked agarose
Průtok 100 - 200 cm/h
Rozsah pH 3 - 13
Skladovací teplota 4 - 30 °C

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR