Tisk…

FlashPure EcoFlex C18 Cartridges

Dodavatel: BUCHI
140000048 140000049 140000050 140000051 140000052 140000053 140000054 140000055 140000056 140000057 140000058 11070489
140000048.EA 4510 CZK
140000048. 140000049. 140000050. 140000051. 140000052. 140000053. 140000054. 140000055. 140000056. 140000057. 140000058. 11070489.
FlashPure EcoFlex C18 Cartridges
Kolony chromatografické
FlashPure EcoFlex cartridge filled with spherical sorbent. FlashPure cartridges offered in a wide range of sizes, covering different stationary phases, particle sizes and geometries.

  • C18-bonded spherical silica particles 40 to 60 µm
  • Pore size: 92 to 108 Å
  • Max. pressure: 8 to 12 bar
  • Max. loading capacity: 2,5%

FlashPure EcoFlex reversed phase cartridges with C18-bonded silica particles (40 to 60 µm, end-capped) for broad range of flash applications.

Informace o príslušenství: Use pure cartridge holder XXL for cartridges larger than 330 g (BUEF1107053More Product Information
Objednat

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR