Tisk…

Emergency shower, for wall mounting

Dodavatel: BROEN-LAB
17578009
118-0400EA 0 CZK
118-0400
Emergency shower, for wall mounting
Pomůcky první pomoci Sprchy
Body shower for wall mounting. In brass with chemical resistant red polycoating.

  • With self-draining shower head
  • Pull rod for simple operation
  • Easy to mount and install
  • Pre-mounted valve

Connection: G ¾" A

Min. working pressure: 1 bar

Depth: 660 mm
Height: 700 mm
Weight: ~3 kg

Certifikace: EN 15154-1/-2; ANSI Z358.1
Objednat

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR