Tisk…

VWR® Cleanroom Gloves, Nitrile, Sterile, ISO 5, 400 mm

Dodavatel: VWR Collection
112-5129EA 13990 CZK
112-5129 112-5126 112-5125 112-5127 112-5128 112-5130
VWR® Cleanroom Gloves, Nitrile, Sterile, ISO 5, 400 mm
Rukavice
These soft nitrile gloves are manufactured from carboxylated acrylonitrile butadiene that provides reliable, durable and comfortable hand protection during demanding cleanroom applications.

  • Elbow length protection
  • Ambidextrous, micro textured fingers and palm, beaded cuff
  • Without natural rubber latex
  • Static-disspative
  • Single-use only

Recommended for ISO Class 5 (FED-STD-209E Class 100) or higher cleanrooms.

Certifikace: EN ISO 374-1:2016 Type B (KPT), EN ISO 374-5:2016; AQL 1,5

Balení: Gloves are packed 1 pair/pack, 10 packs/intermediateMore Product Information
Objednat

Produktová specifikace

Obouruké/jednoruké Obouruké
Environmentally Preferable
Jednorázové/znovupoužitelné Jednorázové
Latex/bez latexu Latex-free
Pudrované/nepudrované Nepudrované
Třída čistoty 100/ISO 5
Typ manžety Rolovaná
Tloušťka límce 0,08 - 0,12 mm
Tloušťka prstu 0,12 - 0,18 mm
Tloušťka drapáku 0,10 - 0,15 mm
Tažná síla >18 MPa
Konečné prodloužení 500%
Norma EN EN ISO 374-1:2016 Type B (KPT), EN ISO 374-5:2016

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR