Tisk…

Nitrile gloves, VersaTouch™ 92-465 / 92-471 / 92-481

Dodavatel: Ansell
92-481/9.5-10 92-481/8.5-9 92-471/9.5-10 92-471/7.5-8 92-481/6.5-7 92-481/7.5-8 92-465/8.5-9 92-465/6.5-7 92-465/7.5-8 92-465/9.5-10
112-1966EA 1280 CZK
112-1966 112-1965 112-1970 112-1968 112-1959 112-1960 112-1957 112-1955 112-1956 112-1958
Nitrile gloves, VersaTouch™ 92-465 / 92-471 / 92-481
Rukavice
Made from an innovative nitrile compound which offers outstanding chemical and mechanical properties, comfort and dexterity. Suitable for contact with all fatty foods.

  • Outstanding resistance to animal fats compared with PVC or natural rubber
  • Blue colour increases visibility during food processing
  • Textured finish on fingertips for improved grip
  • Safe for both food and workers' hands
  • Latex- and powder-free

Colour: Light or dark blue

Length: 240 or 300 mm

Thickness: 0,10 mm

EN 374, Cat. III; AQL 1.5

Certifikace: EN ISO 374-1:2016 Type B (JKT)More Product Information
Objednat

Produktová specifikace

Model 471 481 465
Environmentally Preferable
Obouruké/jednoruké Obouruké Obouruké Obouruké
Jednorázové/znovupoužitelné Jednorázové Jednorázové Jednorázové
Pudrované/nepudrované Nepudrované Nepudrované Nepudrované
Typ manžety Rolovaná Rolovaná Rolovaná
Norma EN EN ISO 374-1:2016 Type B (JKT), EN ISO 374-5:2016 VIRUS EN ISO 374-1:2016 Type B (JKT), EN ISO 374-5:2016 VIRUS EN ISO 374-1:2016 Type B (JKT), EN ISO 374-5:2016 VIRUS
Schváleno pro styk s potravinami + + +

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR