Tisk…

Cut resistant gloves, HyFlex® 72-285 / 72-286

Dodavatel: Ansell
72-285/7 72-285/10 72-285/6 72-285/8 72-285/9 72-286/10 72-286/6 72-286/7 72-286/8 72-286/9
112-0234EA 4200 CZK
112-0234 112-0232 112-0233 112-0235 112-0236 112-0237 112-0238 112-0239 112-0240 112-0241
Cut resistant gloves, HyFlex® 72-285 / 72-286
Rukavice
These gloves are knitted from a combination of Polyester, spandex and Dyneema® fibres.

  • Excellent cut resistance
  • Machine washable up to 90 °C
  • Long lasting with improved wear resistance
  • Improved heat insulation for greater comfort in cold work areas

Suitable for applications involving direct contact with food, e.g. boning, carving, fish processing, meals preparation, as well as fruit and vegetable processing.

Colour: Light blue

EN 388, Cat. II
Food contact approved

Certifikace: 72-285: EN 388:2016 (1X4XB); Cat. II
72-286: EN 388:2016 (2X4XD);More Product Information
Objednat

Produktová specifikace

Model 72-285 72-286
Environmentally Preferable
Obouruké/jednoruké Obouruké Obouruké
Jednorázové/znovupoužitelné opakovatelně použitelné opakovatelně použitelné
Rozchod 13 10
Typ manžety Pletené zápěstí Pletené zápěstí
Norma EN EN 388:2016 (1X4XB) EN 388:2016 (2X4XD)
Schváleno pro styk s potravinami + +

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR