Tisk…

FlashPure Select C18 Cartridges

Dodavatel: BUCHI
140000121 140000122 140000123 140000124 140000125 140000126 140000127 140000128 11070490 11070491 11070492
140000121.EA 11120 CZK
140000121. 140000122. 140000123. 140000124. 140000125. 140000126. 140000127. 140000128. 11070490. 11070491. 11070492.
FlashPure Select C18 Cartridges
Kolony chromatografické
FlashPure Select cartridge filled with spherical sorbent. FlashPure cartridges offered in a wide range of sizes, covering different stationary phases, particle sizes and geometries.

  • C18-bonded spherical silica particles with 20 to 35 µm particle size
  • Pore size: 92 to 108 Å
  • Max. pressure: 12 bar
  • Max. loading capacity: 5%

FlashPure Select reversed phase cartridges with C18-bonded silica (20 to 35 µm, end-capped) for improved resolution in complex separations. Increased sample throughput due to high loading capacity.

Informace o príslušenství: UseMore Product Information
Objednat

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR