Tisk…

Air sampler, MAS-100 Eco®

Dodavatel: Merck
1.09227.0001
1.09227.0001EA 238260 CZK
1.09227.0001
Air sampler, MAS-100 Eco®
Vzorkovače Vzorkovače vzduchu
The MAS-100 Eco® is a robust and reliable air sampler designed for highest precision.

  • Uses 90 mm Petri dishes
  • Programmable delay before sampling starts and pre-selected volumes, individually adjustable
  • Small and handy, fits perfectly into a HACCP concept
  • Six pre-selected volumes
  • Operation time: 3 hours
  • Autoclavable sampling head to avoid any contamination

Suitable for air sampling in food and beverage industries.

Certifikace: ISO 14698 - 1/2, EN 60079.

Informace o dodávce: Supplied in a small grey carrying case.
Objednat

Produktová specifikace

Environmentally Preferable
Průtok 100 L/min
Vzorkovací hlavice Perforated aluminium lid with 400 holes
Materiál Stříbro
Displej Alphanumeric LCD, with 16 digits, real time and date

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Více About VWR